Motion
35B45SS
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 45 Teeth, Stainless Steel Material
Mi Item #00176990
MFR #35B45SS
Price$629.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 45 Teeth, Stainless Steel Material
Mi Item #00176990
MFR #35B45SS

Mfr description
35B45SS SB 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.66/each

Specifications

Dimensions

  • Hub Diameter
    2-1/4 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1-1/2 in
  • Outside Diameter
    5.5900 in
  • Pitch Diameter
    5.376 in
  • Tooth Width
    0.168 in
  • Weight
    2.18 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)