Motion
40B10SS
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 10 Teeth, Stainless Steel Material
MI ITEM #00176999
MFR #40B10SS
Your Price$153.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 10 Teeth, Stainless Steel Material
MI ITEM #00176999
MFR #40B10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.51/each(List $161.32)

Overview

Mfr description
40B10SS SB 1/2

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    1-1/4 in
  • Hub Type
    B
  • Outside Diameter
    1.8400 in
  • Pitch Diameter
    1.618 in
  • Maximum Bore Diameter
    3/4 in
  • Tooth Width
    0.284 in
  • UPC_NO
    097039390714
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text