Motion
40B11SS
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00177000
MFR #40B11SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00177000
MFR #40B11SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B11SS SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 0.8750 in
  • Hub Type
    B
  • Pitch Diameter
    1.7750 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    781711692769
  • UPC_NO
    781711692769
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text