Motion
40B11
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth
MI ITEM #00177004
MFR #40B11
Price$156.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth
MI ITEM #00177004
MFR #40B11

Mfr description
40B11SS SB 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.09/each

Specifications

Dimensions

  • Weight
    0.36 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)