Motion
40B14SS
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 14 Teeth, Stainless Steel Material
Mi Item #00177021
MFR #40B14SS
Price$178.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 14 Teeth, Stainless Steel Material
Mi Item #00177021
MFR #40B14SS

Mfr description
40B14SS SB 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.60/each

Specifications

Dimensions

  • Hub Diameter
    1-11/16 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1-1/8 in
  • Outside Diameter
    2.4900 in
  • Pitch Diameter
    2.247 in
  • Tooth Width
    0.284 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)