Motion
40B16SS
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Stainless Steel Material
Mi Item #00177030
MFR #40B16SS
Price$185.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Stainless Steel Material
Mi Item #00177030
MFR #40B16SS

Mfr description
40B16SS SB 5/8 SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.70/each

Specifications

Dimensions

  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.8750 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1-3/8 in
  • Outside Diameter
    2.8100 in
  • Pitch Diameter
    2.563 in
  • Tooth Width
    0.284 in
  • Weight
    0.82 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)