Specifications
Dimensions
- Weight1.06 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch40 / 1/2 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth17
- Product TypeStock Bore Sprockets
- UPC_NO097039390783
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)