Motion
40B30SS
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 30 Teeth, Stainless Steel Material
MI ITEM #00177058
MFR #40B30SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 30 Teeth, Stainless Steel Material
MI ITEM #00177058
MFR #40B30SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B30SS SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3 in
  • Hub Type
    B
  • Outside Diameter
    5.0600 in
  • Pitch Diameter
    4.783 in
  • Maximum Bore Diameter
    2 in
  • Tooth Width
    0.284 in
  • UPC_NO
    696223160517
  • Weight
    2.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text