Overview
Mfr description
40B35SS SB 5/8
Specifications
- Chain Number & Pitch40 / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth35
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039390905
- Weight3.32 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data