Motion
40B45SS
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 45 Teeth, Steel Material
Mi Item #00177070
MFR #40B45SS
Price$914.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 45 Teeth, Steel Material
Mi Item #00177070
MFR #40B45SS

Mfr description
40B45SS SB 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.40/each

Specifications

Dimensions

  • Caliper Diameter
    6.8510 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    7.4500 in
  • Pitch Diameter
    7.1680 in
  • Tooth Width
    0.2840 in
  • Weight
    4.68 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039390929
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)