Motion
50B10SS
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 10 Teeth, Stainless Steel Material
Mi Item #00177075
MFR #50B10SS
Price$205.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 10 Teeth, Stainless Steel Material
Mi Item #00177075
MFR #50B10SS

Mfr description
50B10SS SPK ROLLER B STAINLESS
  • Stainless steel sprockets are stocked as plates with no hubs and as “B”s with a hub on one side.
  • They are all ready to be bored or modified to fit specific applications.
  • Manufactured of 303/304 stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.18/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    1.623 in
  • Chain Roller Diameter
    0.4 in
  • Chain Roller Width
    0.375 in
  • Hub Diameter
    1.5625 in
  • Hub Outside Diameter
    1.5625 in
  • Hub Outside Diameter At Recess
    1.2590 in
  • Hub Projection
    0.8280 in
  • Hub Recess Depth
    0.2500 in
  • Hub Recess Width
    0.2500 in
  • Length Through Bore
    1 in
  • Maximum Bore Diameter
    0.875 in
  • Outside Diameter
    2.2990 in
  • Pitch Diameter
    2.023 in
  • Storage Dimension Height
    1 in
  • Storage Dimension Length
    2.504 in
  • Storage Dimension Width
    2.504 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 0.625 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950041308
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950041308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)