Overview
Mfr description
50B11SS SB 5/8
Specifications
- Chain Number & Pitch50 / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth11
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039390950
- Weight0.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data