Overview
Mfr description
50B18SS SB 5/8
Specifications
- Chain Number & Pitch50 / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth18
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039391025
- Weight2.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data