Motion
50B19SS
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00177121
MFR #50B19SS
Your Price$343.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00177121
MFR #50B19SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.38/each(List $394.89)

Overview

Mfr description
50B19SS SB 5/8

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hub Diameter
    2.5000 in
  • Hub Type
    B
  • Outside Diameter
    4.1200 in
  • Caliper Diameter
    3.3840 in
  • Pitch Diameter
    3.7980 in
  • Maximum Bore Diameter
    1.7500 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    097039391032
  • UPC_NO
    097039391032
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text