Motion
50B20SS
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 20 Teeth, Stainless Steel Material
MI ITEM #00177126
MFR #50B20SS
Price$413.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 20 Teeth, Stainless Steel Material
MI ITEM #00177126
MFR #50B20SS

Mfr description
50B20SS SB 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.00/each

Specifications

Dimensions

  • Hub Diameter
    2-1/2 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1-3/4 in
  • Outside Diameter
    4.3200 in
  • Pitch Diameter
    3.995 in
  • Tooth Width
    0.343 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039391049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)