Motion
50B30SS
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00177134
MFR #50B30SS
Your Price$761.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00177134
MFR #50B30SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$761.23/each(List $913.47)

Overview

Mfr description
50B30SS SB 3/4

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    6.3200 in
  • Caliper Diameter
    5.5790 in
  • Pitch Diameter
    5.9790 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    097039391124
  • UPC_NO
    097039391124
  • Weight
    5.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text