Motion
40B38F 3/4

TSUBAKI (UST)
40B38F 3/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 38 Teeth, Non-Hardened Teeth
MI ITEM #00177138
MFR #40B38F 3/4
List Price$125.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B38F 3/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 38 Teeth, Non-Hardened Teeth
MI ITEM #00177138
MFR #40B38F 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.12/each for your price

Overview

Mfr description
40B38F-3/4 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    6.0550 in
  • Caliper Diameter
    5.7420 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    3.80 lbs
  • Manufacturer Upc Number
    97039325952
  • UPC_NO
    097039325952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text