Motion
50B35SS
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 35 Teeth, Steel Material
MI ITEM #00177142
MFR #50B35SS
List Price$987.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 35 Teeth, Steel Material
MI ITEM #00177142
MFR #50B35SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$987.63/each for your price

Overview

Mfr description
50B35SS SB 3/4

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    7.3200 in
  • Caliper Diameter
    6.5650 in
  • Pitch Diameter
    6.9730 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    097039391131
  • UPC_NO
    097039391131
  • Weight
    6.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text