Motion
50B45
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 45 Teeth
MI ITEM #00177150
MFR #50B45
Your Price$987.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 45 Teeth
MI ITEM #00177150
MFR #50B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$987.44/each(List $1,184.93)

Overview

Mfr description
50B45SS SB 3/4

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039391155
  • Weight
    8.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text