Specifications
Dimensions
- Weight2.40 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch60 / 3/4 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth15
- Product TypeStock Bore Sprockets
- UPC_NO097039391209
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)