Motion
60B25
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 25 Teeth
MI ITEM #00177181
MFR #60B25
Your Price$917.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 25 Teeth
MI ITEM #00177181
MFR #60B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$917.64/each(List $1,036.89)

Overview

Mfr description
60B25SS SB 3/4

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039391308
  • Weight
    6.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text