Motion
60B45SS
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 45 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00177197
MFR #60B45SS
List Price$1,678.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 45 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00177197
MFR #60B45SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,678.07/each for your price

Overview

Mfr description
60B45SS SB 3/4

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    11.1800 in
  • Caliper Diameter
    10.2760 in
  • Pitch Diameter
    10.7520 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    097039391377
  • UPC_NO
    097039391377
  • Weight
    14.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text