Overview
Mfr description
60B60SS SB 3/4
Specifications
- Chain Number & Pitch60 / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth60
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039391384
- Weight25.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data