Motion
D35B13H
Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00177206
MFR #D35B13H
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00177206
MFR #D35B13H

Mfr description
D35B13H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.58/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.3556 in
  • Hub Diameter
    1-7/64 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    0.6875 in
  • Outside Diameter
    1.7460 in
  • Pitch Diameter
    1.567 in
  • Storage Dimension Height
    1.375 in
  • Storage Dimension Length
    1.875 in
  • Storage Dimension Width
    1.875 in
  • Tooth Width
    0.162 in
  • Weight
    0.4 lbs
  • Width Across Tooth Sets
    0.561 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950002811
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950002811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)