Motion
D35B13
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 13 Teeth, 0.5000 in Stock Bore
Mi Item #00177208
MFR #D35B13
Price$54.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 13 Teeth, 0.5000 in Stock Bore
Mi Item #00177208
MFR #D35B13

Mfr description
D35B13 SB 1/2 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.31/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.3560 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    1.1090 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    0.6880 in
  • Outside Diameter
    1.7500 in
  • Pitch Diameter
    1.5670 in
  • Weight
    0.35 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364074
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)