Motion
D35B14

BROWNING
D35B14

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 14 Teeth, Steel Material
Mi Item #00177209
MFR #D35B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35B14

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 14 Teeth, Steel Material
Mi Item #00177209
MFR #D35B14

Mfr description
D35B14 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keywayed for a reasonable extra charge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.6875 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    0.6875 in
  • Outside Diameter
    1.8700 in
  • Pitch Diameter
    1.6850 in
  • Tooth Width
    0.162 in
  • Weight
    0.56 lbs
  • Width Across Tooth Sets
    0.5610 in

Details

  • Bore Range
    0.5000 to 0.6875 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D35B14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289201693
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    14
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289201693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)