Motion
D35B17

BROWNING
D35B17

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00177229
MFR #D35B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35B17

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00177229
MFR #D35B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D35B17 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keywayed for a reasonable extra charge.

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.0000 in
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    1.5938 in
  • Hub Type
    B
  • Hub Projection
    0.6875 in
  • Outside Diameter
    2.2300 in
  • Pitch Diameter
    2.0410 in
  • Maximum Bore Diameter
    1.0000 in
  • Tooth Width
    0.162 in
  • Width Across Tooth Sets
    0.5610 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D35B17
  • Manufacturer Upc Number
    662289251742
  • UPC_NO
    662289251742
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text