Motion
D35B22
Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 22 Teeth, Steel Material
MI ITEM #00177261
MFR #D35B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 22 Teeth, Steel Material
MI ITEM #00177261
MFR #D35B22

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D35B22 SPKT(OLD#KDA22C)

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Type
    B
  • Pitch Diameter
    2.6350 in
  • Tooth Width
    0.1680 in
  • Manufacturer Upc Number
    781711159422
  • UPC_NO
    781711159422
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text