Motion
D35B26
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, 0.7500 in Stock Bore
MI ITEM #00177289
MFR #D35B26
Your Price$85.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, 0.7500 in Stock Bore
MI ITEM #00177289
MFR #D35B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.22/each(List $98.00)

Overview

Mfr description
D35B26 SB 3/4 HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Length Through Bore
    1.3750 in
  • Hub Diameter
    2.5000 in
  • Hub Type
    B
  • Outside Diameter
    3.3100 in
  • Caliper Diameter
    2.9110 in
  • Pitch Diameter
    3.1110 in
  • Maximum Bore Diameter
    1.7500 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039364203
  • UPC_NO
    097039364203
  • Weight
    2.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text