Motion
D35B30
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00177294
MFR #D35B30
Price$103.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00177294
MFR #D35B30

Mfr description
D35B30 SB 3/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.83/each

Specifications

Dimensions

  • Hub Diameter
    3-5/32 in
  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    3.7930 in
  • Pitch Diameter
    3.588 in
  • Tooth Width
    0.162 in
  • Weight
    3.15 lbs
  • Width Across Tooth Sets
    0.561 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)