Motion
D35B42
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 42 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00177302
MFR #D35B42
Your Price$121.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 42 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00177302
MFR #D35B42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.45/each(List $139.66)

Overview

Mfr description
D35B42 SB 3/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    2.5000 in
  • Hub Type
    B
  • Outside Diameter
    5.2300 in
  • Caliper Diameter
    4.8180 in
  • Pitch Diameter
    5.0180 in
  • Maximum Bore Diameter
    1.7500 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039364234
  • UPC_NO
    097039364234
  • Weight
    4.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text