Motion
D35B48
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 48 Teeth, Steel Material
Mi Item #00177306
MFR #D35B48
Price$152.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 48 Teeth, Steel Material
Mi Item #00177306
MFR #D35B48

Mfr description
D35B48 SB 3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.76/each

Specifications

Dimensions

  • Caliper Diameter
    5.5340 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    5.9500 in
  • Pitch Diameter
    5.7340 in
  • Tooth Width
    0.5610 in
  • Weight
    5.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039364241
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)