Motion
D35B52
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 52 Teeth, 0.7500 in Stock Bore
MI ITEM #00177310
MFR #D35B52
Price$173.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 52 Teeth, 0.7500 in Stock Bore
MI ITEM #00177310
MFR #D35B52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.32/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    6.4300 in
  • Pitch Diameter
    6.2110 in
  • Weight
    6.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364258
  • Number Of Teeth
    52
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364258

Overview

Mfr description
D35B52 SB 3/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text