Motion
D35B60
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 60 Teeth, Steel Material
MI ITEM #00177315
MFR #D35B60
Price$196.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 60 Teeth, Steel Material
MI ITEM #00177315
MFR #D35B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.09/each

Specifications

Dimensions

  • Caliper Diameter
    6.9650 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    7.3800 in
  • Pitch Diameter
    7.1650 in
  • Tooth Width
    0.5610 in
  • Weight
    8.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039364265
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364265

Overview

Mfr description
D35B60 SB 3/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text