Motion
D40B11
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth
Mi Item #00177343
MFR #D40B11
Price$96.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth
Mi Item #00177343
MFR #D40B11

Mfr description
D40B11 SB 1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.51/each

Specifications

Dimensions

  • Caliper Diameter
    1.4440 in
  • Hub Diameter
    1.4380 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    0.7500 in
  • Outside Diameter
    2.0000 in
  • Pitch Diameter
    1.7750 in
  • Tooth Width
    0.2750 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364548
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)