Motion
D40B16

BROWNING
D40B16

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Hardened Steel Material
Mi Item #00177373
MFR #D40B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B16

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Hardened Steel Material
Mi Item #00177373
MFR #D40B16

Mfr description
D40B16H HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.6563 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    2.8000 in
  • Pitch Diameter
    2.5630 in
  • Tooth Width
    0.275 in
  • Weight
    1.50 lbs
  • Width Across Tooth Sets
    0.8410 in

Details

  • Bore Range
    0.6250 to 1.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40B16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289181902
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289181902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)