Motion
D40B16H

DODGE
D40B16H

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Steel Material
Mi Item #00177375
MFR #D40B16H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D40B16H

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Steel Material
Mi Item #00177375
MFR #D40B16H

Mfr description
D40B16H SPKT 105186
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    2.5465 in
  • Tooth Width
    0.2840 in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Steel, Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057566
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)