Motion
D40B17H

BROWNING
D40B17H

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #00177382
MFR #D40B17H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B17H

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #00177382
MFR #D40B17H

Mfr description
D40B17H HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2-1/8 in
  • Hub Projection
    21/32 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1-7/16 in
  • Outside Diameter
    2.9600 in
  • Pitch Diameter
    2.721 in
  • Tooth Width
    0.275 in
  • Weight
    1.70 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289231928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)