Motion
D40B20H
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00177416
MFR #D40B20H
Your Price$102.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00177416
MFR #D40B20H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.60/each(List $117.99)

Overview

Mfr description
D40B20 SB 5/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.6250 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2-5/8 in
  • Hub Type
    B
  • Outside Diameter
    3.4570 in
  • Pitch Diameter
    3.196 in
  • Maximum Bore Diameter
    1-3/4 in
  • Tooth Width
    0.275 in
  • Width Across Tooth Sets
    0.841 in
  • UPC_NO
    097039364630
  • Weight
    2.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text