Motion
D40B23H
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, Steel Material
Mi Item #00177443
MFR #D40B23H
Price$139.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, Steel Material
Mi Item #00177443
MFR #D40B23H

Mfr description
D40B23H HARDENED SPKT
  • Hub projection on one side
  • High quality, high carbon steel
  • Lasts longer than sprockets made from low carbon steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.84/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    3.3514 in
  • Hub Diameter
    3 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    3.9380 in
  • Pitch Diameter
    3.672 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    3.938 in
  • Storage Dimension Width
    3.938 in
  • Tooth Width
    0.275 in
  • Weight
    3.6 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007205
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)