Motion
D40B25

BROWNING
D40B25

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 25 Teeth, Hardened Steel Material
Mi Item #00177456
MFR #D40B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B25

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 25 Teeth, Hardened Steel Material
Mi Item #00177456
MFR #D40B25

Mfr description
D40B25H HARDENED SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Hardened Teeth at No Extra Cost - Drives sizes up to 48 teeth on 40 through 160 Chain
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.2600 in
  • Pitch Diameter
    3.9890 in
  • Tooth Width
    0.2750 in
  • Weight
    4.12 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1125582
  • Manufacturer Upc Number
    662289152049
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    25
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289152049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)