Motion
D50B11

BROWNING
D50B11

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 11 Teeth, Hardened Steel Material
Mi Item #00177533
MFR #D50B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B11

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 11 Teeth, Hardened Steel Material
Mi Item #00177533
MFR #D50B11

Mfr description
D50B11H SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1.4688 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    0.9375 in
  • Outside Diameter
    2.5000 in
  • Pitch Diameter
    2.2190 in
  • Tooth Width
    0.3320 in
  • Weight
    1.02 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1125756
  • Manufacturer Upc Number
    662289102211
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    11
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289102211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)