Motion
D50B12

BROWNING
D50B12

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 12 Teeth, Hardened Steel Material
MI ITEM #00177537
MFR #D50B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B12

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 12 Teeth, Hardened Steel Material
MI ITEM #00177537
MFR #D50B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50B12 HARDENED SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    1.6875 in
  • Hub Type
    B
  • Outside Diameter
    2.7100 in
  • Pitch Diameter
    2.4150 in
  • Maximum Bore Diameter
    1.1250 in
  • Tooth Width
    0.3320 in
  • Manufacturer Catalog Number
    1125764
  • Manufacturer Upc Number
    662289222247
  • UPC_NO
    662289222247
  • Manufacturer Catalog
  • Weight
    1.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text