Motion
D50B13H
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00177544
MFR #D50B13H
Price$132.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00177544
MFR #D50B13H

Mfr description
D50B13H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.44/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    2.1926 in
  • Hub Diameter
    1-7/8 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    1.3125 in
  • Outside Diameter
    2.9110 in
  • Pitch Diameter
    2.6116 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    2.911 in
  • Storage Dimension Width
    2.911 in
  • Tooth Width
    0.332 in
  • Weight
    1.58 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950013664
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950013664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)