Motion
D50B15
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00177556
MFR #D50B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00177556
MFR #D50B15

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50B15 SPKT(OLD#KDC15/D50G15)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Hub Type
    B
  • Pitch Diameter
    3.0060 in
  • Maximum Bore Diameter
    1.5000 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711159705
  • UPC_NO
    781711159705
  • Weight
    2.60 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text