Motion
D50B16

BROWNING
D50B16

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00177565
MFR #D50B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B16

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00177565
MFR #D50B16

Mfr description
D50B16 HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2-1/2 in
  • Hub Projection
    45/64 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    1-3/4 in
  • Outside Diameter
    3.5200 in
  • Pitch Diameter
    3.204 in
  • Tooth Width
    0.332 in
  • Weight
    2.75 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289262250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)