Motion
D50B16H

DODGE
D50B16H

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00177567
MFR #D50B16H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D50B16H

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00177567
MFR #D50B16H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50B16H SPKT 105195

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2-1/2 in
  • Hub Type
    B
  • Hub Projection
    0.705 in
  • Outside Diameter
    3.5670 in
  • Pitch Diameter
    3.1831 in
  • Tooth Width
    0.343 in
  • Width Across Tooth Sets
    1.045 in
  • Manufacturer Catalog Number
    105195
  • UPC_NO
    782475057658
  • Weight
    2.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text