Motion
D50B18

BROWNING
D50B18

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 18 Teeth, Hardened Steel Material
MI ITEM #00177582
MFR #D50B18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B18

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 18 Teeth, Hardened Steel Material
MI ITEM #00177582
MFR #D50B18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.9375 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    1.9375 in
  • Outside Diameter
    3.9200 in
  • Pitch Diameter
    3.5990 in
  • Tooth Width
    0.332 in
  • Weight
    3.70 lbs

Details

  • Bore Range
    0.6250 to 1.9375 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D50B18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289302239
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289302239

Overview

Mfr description
D50B18 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text