Motion
D50B24
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00177631
MFR #D50B24
List Price$1,449.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00177631
MFR #D50B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,449.00/each for your price

Overview

Mfr description
D50B24 SPKT(KDC24/D50G24)OBSOLE

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Type
    B
  • Pitch Diameter
    4.7880 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711159880
  • UPC_NO
    781711159880
  • Weight
    7.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text