Motion
D50B35
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 35 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00177660
MFR #D50B35
Price$244.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 35 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00177660
MFR #D50B35

Mfr description
D50B35 SB 1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.40/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    6.5650 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore
    1.8750 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    7.3200 in
  • Pitch Diameter
    6.9730 in
  • Tooth Width
    0.3320 in
  • Weight
    12.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039365262
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)